Zoro Homepage

SPRING ASSISTED FULL-MOTION TILT, SWIVEL, ROTATE, HEIGHT ADJUSTMENT SINGLE MON

  • Mfr # CE-MT2T12-S1

  • Zoro # G215190340


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.5"
Weight Capacity
17.60 lb
Depth
4.5"
Maximum Load Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT2T12-S1
Zoro #
G215190340
UPC #
662774042183
Country of Origin
China

Dimensions

Height
20.5"
Depth
4.5"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Length
22.08 in

Details

Color
Black
Weight Capacity
17.60 lb
Maximum Load Capacity
17.60 lb
Mounting Pattern
75 x 75, 100 x 100
Environmentally Friendly
Yes
Package Contents
Aluminum Mechanical Spring Slim Monitor Arm-Single Desk Mount, Installation Hardware Kit, Installation Guide
Number of Displays Supported
1
Device Supported
Monitor
Item
Mounting Arm
Green Environmental Attribute
Environmentally Friendly
Includes
Installation Hardware Kit, Installation Guide.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.