STABLE DESK STAND DESIGNED FOR UP TO THREE MONITORS FROM 13INCH TO 27INCH AND UP

  • Mfr # CE-MT1812-S2

  • Zoro # G014911382


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
19.5"
Width
53.5"
Weight Capacity
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT1812-S2
Zoro #
G014911382
UPC #
662774025322
Country of Origin
China

Dimensions

Height
19.5"
Width
53.5"
Depth
13.5"
Maximum Screen Size Supported
27"
Minimum Screen Size Supported
13"
Height Adjustable
Yes
Maximum Adjustable Stand Height
18.50"
Max. Adjustable Stand Height
18.50 in
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Steel
Weight Capacity
66 lb
Mounting
Desktop
Assembly Required
Yes
Environmentally Friendly
Yes
Maximum Load Capacity
66 lb
Package Contents
Triple Monitor Desk Stand - 13" to 27", Installation Hardware, Installation Instructions
VESA Mount Standard
75 x 75, 100 x 100, 50 x 50
Number of Displays Supported
3
Display Type Supported
Flat Panel
Green Environmental Attribute
Environmentally Friendly
Includes
Installation Hardware, Installation Instructions.
Assembly
Required
Features
Grommet, Swivel, 360° Rotation, Cable Management, Tilt; Height Adjustable
Item
Display Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.