Zoro Homepage

STANDARD SIZE 102-KEY WIRELESS KEYBOARD WITH 3-BUTTON WIRELESS OPTICAL MOUSE, 2.

  • Mfr # JK-WR0T12-S1

  • Zoro # G514877447


product price: $20.15
/ea

Key Features

Number of Keys
102
Key Layout
QWERTY
Includes
USB Wireless Receiver, (1) AA Battery (for Mouse), (2) AAA Battery (for Keyboard)
Pointing Device Host Interface
USB 2.0
Keyboard/Keypad Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-WR0T12-S1
Zoro #
G514877447
UPC #
662774041919
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.52 in
Keyboard/Keypad Depth
5.90 in
Pointing Device Depth
3.94 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Height
1.06 in
Pointing Device Height
1.38 in
Pointing Device Width
2.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.