Shop SIIG
See all product information
Create Account
Stylish Foldable Monitor Stand with USB Hub - USB BC 1.2 Charging - 55lb Load Capacity
- Mfr # CE-MT2Q12-S1
- Zoro # G415190355
product price:Â
$
69.69
/ea
Key Features
Color
Black
Material
Plastic
Height
3.2"
Length
20.50 in
Width
7.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE-MT2Q12-S1
- Zoro #
- G415190355
- UPC #
- 662774042145
- Country of Origin
- China
Dimensions
- Height
- 3.2"
- Length
- 20.50 in
- Width
- 7.9"
Details
- Color
- Black
- Material
- Plastic
- Weight Capacity
- 55 lb
- Mounting
- Desktop
- Environmentally Friendly
- Yes
- Maximum Load Capacity
- 55 lb
- Package Contents
- Stylish Foldable Monitor Stand with USB Hub, Power Adapter (12V/1.5A), USB Cable (Type-A to Micro-B), Installation Guide
- Features
- Anti-slip, Adjustable Width, USB Hub, Compact, Foldable, Ergonomic, Adjustable Tray, Sturdy, Comfortable
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Power Adapter (12V/1.5A), USB Cable (Type-A to Micro-B), Installation Guide.
- Item
- Monitor Stand
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.