Zoro Homepage

SUPERSPEED USB 3 4PORT POWERED HUB PROVIDES OPTIONAL POWER ADAPTER

  • Mfr # JU-H40F12-S1

  • Zoro # G914882379


product price: $35.15
/ea

Key Features

Environmentally Friendly
Yes
Host Interface
USB
Width
3.2 in
Number of USB 3.0 Ports
4
Package Contents
SuperSpeed USB 3.0 4-Port Powered Hub, Power Adapter, User Reference Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-H40F12-S1
Zoro #
G914882379
UPC #
662774027326
Country of Origin
China

Dimensions

Width
3.2 in
Height
1.9 in
Depth
0.6 in

Details

Environmentally Friendly
Yes
Host Interface
USB
Number of USB 3.0 Ports
4
Package Contents
SuperSpeed USB 3.0 4-Port Powered Hub, Power Adapter, User Reference Guide
Platform Supported
PC, Mac
Total Number of USB Ports
4
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.