SUPPORTS 2 MONITORS 13 TO 27 IN SIZE WITH WEIGHT A CAPACITY UP TO 17.6LBS EACH S

  • Mfr # CE-MT2011-S1

  • Zoro # G714914553


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Material
Aluminum
Height
10.9"
Width
29.9"
Weight Capacity
35.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT2011-S1
Zoro #
G714914553
UPC #
662774027128
Country of Origin
China

Dimensions

Height
10.9"
Width
29.9"
Depth
16.1"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Silver, Black
Material
Aluminum
Weight Capacity
35.20 lb
Mounting
Desktop
Package Contents
Easy-Adjust Dual Monitor Desk Stand - 13" to 27", Installation Kit, Installation Instructions
VESA Mount Standard
100 x 100, 75 x 75
Environmentally Friendly
Yes
Maximum Load Capacity
35.20 lb
Includes
Installation Kit, Installation Instructions.
Item
Display Stand
Features
360° Rotation, Tilt, Adjustment Knob, Ergonomic, Heavy Duty
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.