
TBT3 DP 1.4 DOCKING WITH M.2 NVME
Mfr # JU-DK0K11-S1
Zoro # G314877654
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Adapter 20V/7.5A, Thunderbolt 3 Cable (50cm), User Manual
Height
1.67 in
Watts
87 W
Width
5.86 in
Audio Line Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-DK0K11-S1
Zoro #
G314877654
UPC #
662774044071
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.67 in
Width
5.86 in
Depth
5.55 in
Details
Item
Docking Station
Includes
Power Adapter 20V/7.5A, Thunderbolt 3 Cable (50cm), User Manual
Watts
87 W
Audio Line Out
Yes
DisplayPort
Yes
Number of USB 3.1 Gen 1 Type-A Ports
2
Green Environmental Attribute
Environmentally Friendly
Number of DisplayPort Outputs
1
USB Type-C
Yes
Device Supported
Notebook/Desktop PC
Host Interface
Thunderbolt 3
Network (RJ-45)
Yes
Thunderbolt
Yes
Connectivity Technology
Wired
USB Type-C Detail
(1) 24-pin, Thunderbolt 3 USB-C, Female, Source connection + (1) 24-pin, USB 3.1 Type-C, Female + (1) 24-pin, Thunderbolt 3 USB-C, Female, Output
Microphone
Yes
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.