Zoro Homepage

THUNDERBOLT 3 USB-C HUB HDMI WITH CARD READER & PD ADAPTER SPACE GRAY

  • Mfr # JU-TB0512-S1

  • Zoro # G814882363


product price: $69.25
/ea

Key Features

Environmentally Friendly
Yes
Memory Card Supported
SDXC, microSD, SD, MultiMediaCard (MMC), microSDHC, TransFlash, SDHC, microSDXC
Host Interface
USB Type C
Width
1.1 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-TB0512-S1
Zoro #
G814882363
UPC #
662774040981
Country of Origin
China

Dimensions

Width
1.1 in
Height
0.4 in

Details

Environmentally Friendly
Yes
Memory Card Supported
SDXC, microSD, SD, MultiMediaCard (MMC), microSDHC, TransFlash, SDHC, microSDXC
Host Interface
USB Type C
Package Contents
Thunderbolt 3 USB-C Hub HDMI with Card Reader & PD Adapter - Space Gray, User Reference Guide
Item
Flash Reader/USB Hub Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.