Zoro Homepage

THUNDERBOLT 3 USB-C HUB WITH CARD READER & PD ADAPTER SILVER

  • Mfr # JU-TB0212-S1

  • Zoro # G114879049


product price: $53.75
/ea

Key Features

Host Interface
USB Type C
Width
1.1 in
Package Contents
Thunderbolt 3 USB-C Hub with Card Reader & PD Adapter - Silver, User Reference Guide
Height
0.3 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-TB0212-S1
Zoro #
G114879049
UPC #
662774040950
Country of Origin
China

Dimensions

Width
1.1 in
Height
0.3 in

Details

Host Interface
USB Type C
Package Contents
Thunderbolt 3 USB-C Hub with Card Reader & PD Adapter - Silver, User Reference Guide
Environmentally Friendly
Yes
Memory Card Supported
SDXC, microSDXC, SDHC, SD, MultiMediaCard (MMC), TransFlash, microSD, microSDHC
Item
Flash Reader/USB Hub Combo

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.