
THUNDERBOLT V3 TO DUAL HDMI ADAPTER
Mfr # JU-TB0114-S1
Zoro # G514883547
product price: $107.97
/ea
Free Shipping & Returns
Key Features
Cable Type
HDMI/USB
Cable Length
11.81 in
Color
Silver
Supported Resolution
4096 x 2160
Device Supported
PC, MacBook Pro, MAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-TB0114-S1
Zoro #
G514883547
UPC #
662774040592
Country of Origin
China
Dimensions
Cable Length
11.81 in
Details
Cable Type
HDMI/USB
Color
Silver
Item
A/V Cable
Supported Resolution
4096 x 2160
Device Supported
PC, MacBook Pro, MAC
Data Transfer Rate
40 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 24-pin USB Type C - Male
Connector on Second End Details
(2) 19-pin HDMI 2.0 Digital Audio/Video - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.