
Titan Ridge Thunderbolt 3
Mfr # JU-DK0G11-S1
Zoro # G0117200
product price: $256.99
/ea
Free Shipping & Returns
Key Features
For Use With
Apple MacBook Pro Notebook
Includes
Docking Station Power Adapter Power Cord Thunderbolt 3 Cable User Reference Guide
Watts
60 W
Thunderbolt
Yes
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-DK0G11-S1
Zoro #
G0117200
UPC #
662774043579
Country of Origin
Unknown
Dimensions
Width
7.87 in
Height
0.98 in
Depth
3.54 in
Details
Item
Docking Station
For Use With
Apple MacBook Pro Notebook
Includes
Docking Station Power Adapter Power Cord Thunderbolt 3 Cable User Reference Guide
Watts
60 W
Thunderbolt
Yes
Green Environmental Attribute
Environmentally Friendly
USB Type-C Detail
1 x 24-pin, USB-C, Thunderbolt 3 (With PD Charging), Female, Source connection / 1 x 24-pin, Thunderbolt 3 USB-C, Female, Output
Number of USB 3.1 Gen 1 Type-A Ports
3
Number of USB Ports
5
Network (RJ-45)
Yes
Number of DisplayPort Outputs
1
USB Type-C
Yes
DisplayPort
Yes
Host Interface
USB Type C
Device Supported
Desktop PC/Notebook/Monitor
Connectivity Technology
Wired
Compatible Devices
Desktop PC, Notebook, Monitor
USB Charging Port
5
Maximum Power Supply Wattage
60 W
Environmentally Friendly
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.