Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPLE HYBRID 4K VIDEO DOCKING W/PD

  • Mfr # JU-DK0P11-S1

  • Zoro # G614878023


product price: $255.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Includes
Triple Hybrid 4K Video Docking Station with PD Charging Power Adapter 24V/5.41A USB-C to C Cable USB-C to A Cable User Manual
Color
Black
Width
7.48 in
Height
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0P11-S1
Zoro #
G614878023
UPC #
662774045085
Country of Origin
China

Dimensions

Width
7.48 in
Height
1.24 in
Depth
3.35 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Includes
Triple Hybrid 4K Video Docking Station with PD Charging Power Adapter 24V/5.41A USB-C to C Cable USB-C to A Cable User Manual
Color
Black
Watts
100 W
Screen Mode
5K, 4K
Number of Displays Supported
3
Device Supported
TV/Monitor/Notebook/Desktop PC
Number of RJ-45 Ports
1
Number of USB 3.1 Gen 2 Type-A Ports
1
Number of HDMI Ports
3
Headphone/Microphone Combo Port
Yes
Number of USB 3.1 Gen 2 Type-C Ports
1
Number of USB 3.1 Gen 1 Type-C Ports
1
Number of DisplayPorts
2
HDMI
Yes
USB Type-C
Yes
Host Interface
USB Type C
Kensington Security Slot
Yes
DisplayPort
Yes
USB Type-A
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB Type-A Ports
3
Green Environmental Attribute
Environmentally Friendly
USB Type-C Detail
1x 24-pin USB-C 10Gbps (USB 3.1 Gen-2 with 5V/1.5A), Female | 1x 24-pin USB-C 5Gbps (USB 3.1 Gen-1), Female
Number of USB 3.1 Gen 1 Type-A Ports
2
Supported Resolutions
3840 x 2160, 5120 x 2880
Interfaces
USB Type C
Environmentally Friendly
Yes
Operating System
Windows, macOS
Maximum Power Supply Wattage
100 W
Screen Mode Supported
5K, 4K
Compatible Devices
Desktop PC, Monitor, Notebook, TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.