Zoro Homepage

Triple Shielded Cable Effectively Blocks Emi And Rfi Interference

  • Mfr # CB-H21411-S1

  • Zoro # G9945768


product price: $20.69
/ea

Key Features

Cable Length
3.30 ft
Color
Black
Cable Type
HDMI
Features
EMI/RF Protection, HDCP 2.2, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC)
Connection B
1 x 19-pin HDMI 2.1 Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-H21411-S1
Zoro #
G9945768
UPC #
662774043227
Country of Origin
Unknown

Dimensions

Cable Length
3.30 ft
Wire Size
30 AWG

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI
Features
EMI/RF Protection, HDCP 2.2, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC)
Connection B
1 x 19-pin HDMI 2.1 Type A Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x 19-pin HDMI 2.1 Type A Digital Audio/Video - Male
Shielded / Unshielded
Shielded
Supported Resolution
7680 x 4320
Data Transfer Rate
48 Gbit/s
Connector Plating
Gold
Device Supported
Audio/Video Device, Notebook, Desktop Computer, Projector, Monitor, Blu-ray Player, TV
Shielded
Yes
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.