Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Compact Wireless Ir Remote Control Extender Kit 200M Extends Ir

  • Mfr # CE-RC0014-S1

  • Zoro # G1059050


product price: $74.45
/ea

Key Features

Includes
Ultra Compact Wireless IR Remote Control Extender Kit (TX and RX units), 2 x Power Adapter, 2 x IR Emitter Extension Cable, IR Receiver Extension Cable, User Reference Guide
Standards
CE, FCC
Features
Environmentally Friendly
Frequency
20 to 60 kHz
Max. On-axis Coverage
656 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-RC0014-S1
Zoro #
G1059050
UPC #
662774040257
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
1.3 in
Length
1.8 in

Details

Item
IR Transmitter/Receiver
Includes
Ultra Compact Wireless IR Remote Control Extender Kit (TX and RX units), 2 x Power Adapter, 2 x IR Emitter Extension Cable, IR Receiver Extension Cable, User Reference Guide
Standards
CE, FCC
Features
Environmentally Friendly
Frequency
20 to 60 kHz
Max. On-axis Coverage
656 ft
Input Voltage
5 V DC
Compatibility
DVD Players, Cable Boxes, Satellite Receivers, Audio/Hi-Fi Stereo System
Minimum Frequency
20 kHz
Maximum On-axis Coverage
656 ft
Maximum Frequency Response
60 kHz
For Use With
DVD Players, Cable Boxes, Satellite Receivers, Audio/Hi-Fi Stereo System
Certifications & Standards
CE, FCC
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.