Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA-PORTABLE DRIVE DOCK EASILY ADDS MORE STORAGE TO WINDOWS OR MAC COMPUTERS T

  • Mfr # JU-SA0V11-S1

  • Zoro # G815368798


product price: $26.69
/ea

Key Features

Color
Black
Environmentally Friendly
Yes
Depth
4.8 in
UASP Support
Yes
Number of Hard Drives Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-SA0V11-S1
Zoro #
G815368798
UPC #
662774042800
Country of Origin
China

Dimensions

Depth
4.8 in
Width
3.4 in
Height
1.9 in

Details

Color
Black
Environmentally Friendly
Yes
UASP Support
Yes
Number of Hard Drives Supported
1
Number of 2.5" Bays
1
Includes
USB 3.0 to 2.5 in SSD/HDD Storage Enclosure Drive Dock USB 3.0 type-A to Micro B Cable Quick Start Guide
Item
Drive Dock
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Solid State Drive Supported
1
Mounting
External
Interfaces
USB 3.0
Number of Total Expansion Bays
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.