
UNIVERSAL LAPTOP POWER ADAPTER-90W
Mfr # AC-PW1212-S1
Zoro # G614878979
product price: $52.15
/eaKey Features
Max. Output
90 W
Depth
2.4 in
Device Supported
Notebook, USB Device, Tablet PC, Smartphone
Width
3.7 in
Multiple Power Tips
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-PW1212-S1
Zoro #
G614878979
UPC #
662774025773
Country of Origin
China
Dimensions
Depth
2.4 in
Width
3.7 in
Height
0.8 in
Details
Item
AC Adapter
Max. Output
90 W
Device Supported
Notebook, USB Device, Tablet PC, Smartphone
Multiple Power Tips
Yes
Max. Output Current
2A
Input Voltage
120 V AC, 230 V AC
Universal Adapter
Yes
Selectable Output Voltage
Yes
Output Voltage
5 V DC, 20 V DC, 19.5 V DC, 19 V DC, 18.5 V DC
Green Environmental Attribute
Environmentally Friendly
Includes
DC Adapter Cable, 2-Prong AC Power Cord, 10 x DC Charging Tips, User Reference Guide
USB
Yes
Compatibility
Compatible Notebooks Brands: ASUS Acer Sony Dell HP Lenovo Fujitsu Toshiba
Package Contents
Ultra-Compact Universal Laptop Power Adapter - 90W DC Adapter Cable 2-Prong AC Power Cord 10 x DC Charging Tips User Reference Guide
Maximum Output Power
90 W
Maximum Output Current
2 A
Compatible Devices
USB Device, Tablet PC, Notebook, Smartphone
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.