
USB 3.0 Dual Video Docking Station
Mfr # JU-DK0L11-S1
Zoro # G616425096
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Compatible Devices
Desktop PC, Notebook, Monitor
HDMI
Yes
Number of USB 2.0 Ports
4
Headphone/Microphone Combo Port
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-DK0L11-S1
Zoro #
G616425096
UPC #
662774000000
Country of Origin
Thailand
Dimensions
Height
7.36 in
Width
2.87 in
Depth
5.31 in
Details
Item
Docking Station
Compatible Devices
Desktop PC, Notebook, Monitor
HDMI
Yes
Number of USB 2.0 Ports
4
Headphone/Microphone Combo Port
Yes
Environmentally Friendly
Yes
Includes
Dual Head Full HD 1080p HDMI Video Docking Station Power Adapter 12V/2A USB 3.0 A to B Cable Driver CD User Manual
Interfaces
USB 3.0 Type B
Network (RJ-45)
Yes
Connectivity Technology
Wired
USB Charging Port
6
Number of HDMI Outputs
2
Number of USB 3.0 Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.