Zoro Homepage
This item is Discontinued.
Siig USB 3.0 PCI-E Host Adapter, JUP40412S1 JU-P40412-S1

USB 3.0 PCI-E Host Adapter, JUP40412S1 (Discontinued)

  • Mfr # JU-P40412-S1
  • Zoro # G6321762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-P40412-S1
Zoro #
G6321762
UPC #
662774015484
Country of Origin
Unknown

Dimensions

Height
2.8"
Width
4.7"
Thickness
790 mil

Details

Color
Green
Product Type
USB Adapter
Package Type
Retail

Description

Full Height PCI Express 4-Port SuperSpeed USB 3.0 Host Adapter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.