Zoro Homepage

USB 3.0 TO DVI/VGA PRO ADPT 1080P USB

  • Mfr # JU-DV0112-S3

  • Zoro # G114897593


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Includes
USB 3.0 to DVI/VGA Pro, DVI to VGA adapter, Quick Start guide
Height
0.8 in
Depth
1.8 in
Material
Plastic
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DV0112-S3
Zoro #
G114897593
UPC #
662774045818
Country of Origin
China

Dimensions

Height
0.8 in
Depth
1.8 in
Width
3.9 in

Details

Item
A/V Adapter
Includes
USB 3.0 to DVI/VGA Pro, DVI to VGA adapter, Quick Start guide
Material
Plastic
Connector Gender on Second End
Male
Connector on Second End Details
1x 9-pin USB 3.0 Type A - Male
Connector on First End Details
1x Mini-phone Audio - Female, 1x 29-pin DVI-I Digital Video - Female, 1x Mini-phone Stereo Audio - Female
Adapter Type
DVI-I/Mini-phone/USB
Environmentally Friendly
Yes
Connector Gender on First End
Female
Connector Type on First End
Mini-phone Audio - Female, Mini-phone Stereo Audio - Female, DVI-I Digital Video - Female
Maximum Resolution Supported
1920 x 1080
Connector Type on Second End
USB 3.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.