Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig USB 3.0 to Gigabi Ethernt Adpt, JUNE0711S1 JU-NE0711-S1

USB 3.0 to Gigabi Ethernt Adpt, JUNE0711S1 (Discontinued)

  • Mfr # JU-NE0711-S1
  • Zoro # G5265033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-NE0711-S1
Zoro #
G5265033
UPC #
662774040233
Country of Origin
Unknown

Dimensions

Height
0.7"
Width
2.8"
Depth
1.2"

Details

Product Type
Gigabit Ethernet Card
System Requirements
Desktop or notebook computer with an available USB port (USB 3.0 recommended), Windows 10 (32-/64-bit) / 8.x (32-/64-bit) / 7 (32-/64-bit) / XP (32-/64-bit), Windows Server 2016 (32-/64-bit) / 2012 R2 / 2012 (32-/64-bit) / 2008 R2 / 2003 (32-/64-bit), Mac OS X 10.12 to 10.6

Description

Add one Gigabit Ethernet port to your USB 3.0 enabled computer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.