Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C 4K60HZ DOCKING& LAPTOP STAND

  • Mfr # CE-MTDK21-S1

  • Zoro # G314883716


product price: $117.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 8, Windows 11, Android, Linux, Windows 8.1, Windows 7, Mac OS X 10.15 Catalina, Windows 10
Includes
Docking Station USB-C to USB-C Cable User Manual
Height
2.42 in
Width
8.66 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MTDK21-S1
Zoro #
G314883716
UPC #
-
Country of Origin
China

Dimensions

Height
2.42 in
Width
8.66 in
Depth
3.85 in

Details

Item
Docking Station
OS Compatibility
Windows 8, Windows 11, Android, Linux, Windows 8.1, Windows 7, Mac OS X 10.15 Catalina, Windows 10
Includes
Docking Station USB-C to USB-C Cable User Manual
Color
Silver
Number of USB Type-A Ports
2
Device Supported
Notebook/Tablet/Smartphone
Ethernet Technology
Gigabit Ethernet
Number of RJ-45 Ports
1
Number of USB Type-C Ports
2
Connectivity Technology
Wired
Compatibility
Microsoft Surface Pro, ChromeBook, Samsung Galaxy Tab Pro S, HP Spectre Convertible Laptops, Razer Blade Laptops, Huawei Matebook, Laptops System with USB-C Signal or Thunderbolt 3/4 Technology Apple Products: MacBook Air, MacBook Pro, iPad Pro
Supported Resolutions
3840 x 2160
USB Type-A
Yes
Number of USB Ports
4
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Ports
1
Brand Compatibility
Huawei, Razer, Microsoft, HP, Samsung, Apple
Screen Mode
4K
Memory Card Supported
microSD (TransFlash), SD
Memory Card Reader
Yes
Host Interface
USB Type C
USB Type-C Detail
1 x 24-pin USB-C, Female, 1 x USB-C, PD 3.0 bypass, up to 100W power input, 90W for charging and 10W for Docking
Network (RJ-45)
Yes
USB Type-C
Yes
HDMI
Yes
Interfaces
USB Type C
Screen Mode Supported
4K
Operating System
Windows 8.1, Mac OS X 10.15 Catalina, Android, Windows 11, Windows 7, Windows 10, Windows 8, Linux
Environmentally Friendly
Yes
Compatible Devices
Tablet, Smartphone, Notebook
USB Charging Port
4
For Use With
Microsoft Surface Pro ChromeBook Samsung Galaxy Tab Pro S HP Spectre Convertible Laptops Razer Blade Laptops Huawei Matebook Laptops System with USB-C Signal or Thunderbolt 3/4 Technology Apple Products: MacBook Air MacBook Pro iPad Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.