Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MINI MST DOCKNG STATION PD85W

  • Mfr # JU-DK0D11-S1

  • Zoro # G814883698


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
USB-C MST Video Travel Docking with PD USB-C to USB-C Cable User Reference Guide
Height
0.51 in
Width
5 in
Watts
100 W
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0D11-S1
Zoro #
G814883698
UPC #
662774042718
Country of Origin
China

Dimensions

Height
0.51 in
Width
5 in
Depth
2.48 in

Details

Item
Docking Station
Includes
USB-C MST Video Travel Docking with PD USB-C to USB-C Cable User Reference Guide
Watts
100 W
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
USB Type-C
Yes
HDMI
Yes
Thunderbolt
Yes
USB Type-C Detail
24-pin, USB-C, Female
Compatibility
Mac OS 10.13 or later Windows Compatibilty: 10, 8, 7
Number of USB 3.1 Gen 1 Type-A Ports
2
DisplayPort
Yes
VGA
Yes
Connectivity Technology
Wired
Number of USB Ports
5
Number of DisplayPort Outputs
1
Number of HDMI Outputs
1
Host Interface
USB Type C
For Use With
Mac OS 10.13 or later Windows Compatibilty: 10 8 7
Interfaces
USB Type C
Compatible Devices
Notebook
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes
USB Charging Port
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.