USB-C MULTIPORT DOCKING, MST DOCKNG STATION TRIPLE VIDEO, SINGLE 4K, HDMI, DISPL

  • Mfr # JU-DK0E11-S1

  • Zoro # G914877214


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Aluminum USB-C MST Video Docking Station with PD User Reference Guide
Watts
100 W
Height
0.95 in
Width
10.24 in
Audio Line Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0E11-S1
Zoro #
G914877214
UPC #
662774042725
Country of Origin
China

Dimensions

Height
0.95 in
Width
10.24 in
Depth
3.54 in

Details

Item
Docking Station
Includes
Aluminum USB-C MST Video Docking Station with PD User Reference Guide
Watts
100 W
Audio Line Out
Yes
HDMI
Yes
Number of USB 2.0 Ports
1
Compatibility
Mac OS 10.13 or later Windows Compatibilty: 10, 8, 7
Number of USB 3.0 Ports
2
DisplayPort
Yes
Number of USB Ports
5
Network (RJ-45)
Yes
USB Type-C
Yes
Number of HDMI Outputs
1
Thunderbolt
Yes
Host Interface
USB Type C
USB Type-C Detail
24-pin, USB-C, Female
Device Supported
Notebook/Desktop PC
Headphone/Microphone Combo Port
Yes
Green Environmental Attribute
Environmentally Friendly
Number of DisplayPort Outputs
1
VGA
Yes
Connectivity Technology
Wired
USB Charging Port
5
For Use With
Mac OS 10.13 or later Windows Compatibilty: 10 8 7
Maximum Power Supply Wattage
100 W
Interfaces
USB Type C
Compatible Devices
Notebook, Desktop PC
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.