USB-C THUNDERBOLT 3 40G DOCKING STATION, DUAL DISPLAYPORT 4K 60HZ, USB-A 10GBPS

  • Mfr # JU-DK0C11-S1

  • Zoro # G714877568


product price: $212.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Thunderbolt 3 Dual DP 4K Video Docking Station with PD - Titan Ridge Power Adapter Thunderbolt 3 Cable User Reference Guide
Width
6.57 in
Height
1.10 in
Watts
135 W
USB Type-C Detail
24-pin, USB-C, Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0C11-S1
Zoro #
G714877568
UPC #
662774042664
Country of Origin
Thailand

Dimensions

Width
6.57 in
Height
1.10 in
Depth
3.15 in

Details

Item
Docking Station
Includes
Thunderbolt 3 Dual DP 4K Video Docking Station with PD - Titan Ridge Power Adapter Thunderbolt 3 Cable User Reference Guide
Watts
135 W
USB Type-C Detail
24-pin, USB-C, Female
Connectivity Technology
Wired
Network (RJ-45)
Yes
Host Interface
USB 3.1 Type C
DisplayPort
Yes
HDMI
Yes
Thunderbolt
No
Number of USB 3.1 Gen 1 Type-A Ports
2
Number of USB Ports
6
USB Type-C
Yes
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook/Desktop PC
Number of DisplayPort Outputs
2
Headphone/Microphone Combo Port
Yes
Environmentally Friendly
Yes
Compatible Devices
Desktop PC, Notebook
Maximum Power Supply Wattage
135 W
Interfaces
USB 3.1 Type C
USB Charging Port
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.