
Usb C To 4 Port Usb 3.0 Hub w/ Pd Charging - 3A/1C Increases Your
Mfr # JU-H30C11-S1
Zoro # G9385287
product price: $28.75
/eaKey Features
Color
Silver
Features
Environmentally Friendly
Number of USB 3.0 Ports
3
OS Compatibility
Win 10/8/7, Mac 10.14 to 10.10
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-H30C11-S1
Zoro #
G9385287
UPC #
662774040462
Country of Origin
Unknown
Details
Color
Silver
Features
Environmentally Friendly
Number of USB 3.0 Ports
3
OS Compatibility
Win 10/8/7, Mac 10.14 to 10.10
Platform Supported
Mac, PC
Host Interface
USB Type C
Item
USB Hub
Number of USB Ports
4
Description
SIIG USB-C to 4-Port USB 3.0 Hub with PD Charging - 3A/1C - USB Type C - External - 4 USB Port(s) - 3 USB 3.0 Port(s) - PC, Mac
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.