
USB-C TO DVI/VGA/DP/HDMI MULTIPORT VIDEO ADAPTER, EASILY ADD A DISPLAYPORT, HDMI
Mfr # CB-TC0611-S1
Zoro # G114897562
product price: $60.69
/eaKey Features
Device Supported
Notebook, Desktop PC
DisplayPort
Yes
HDMI
Yes
Length
9.7 in
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-TC0611-S1
Zoro #
G114897562
UPC #
662774041063
Country of Origin
China
Dimensions
Length
9.7 in
Height
2 in
Cable Length
9.65 in
Details
Device Supported
Notebook, Desktop PC
DisplayPort
Yes
HDMI
Yes
Connectivity Technology
Wired
Host Interface
USB Type C
Package Contents
USB-C to 4-in-1 Multiport Video Adapter - DVI/VGA/DP/HDMI, User Reference Guide
Thunderbolt
Yes
DVI
Yes
VGA
Yes
Item
Docking Station
Includes
USB-C to 4-in-1 Multiport Video Adapter - DVI/VGA/DP/HDMI, User Reference Guide
Features
Lightweight
Color
Black
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.