Zoro Homepage

USB-C TO HDMI WITH LAN HUB & PD CHARGING ADAPTER

  • Mfr # JU-H30L11-S1

  • Zoro # G514897803


product price: $62.79
/ea

Key Features

OS Compatibility
Windows 10, Windows 8, ChromeOS, Mac OS X 10.14 Mojave, Android, Mac OS X 10.12 Sierra, Windows 11, Windows 7, iPadOS
Includes
Quick Start Guide
Color
Space Gray
Height
2.20 in
Width
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-H30L11-S1
Zoro #
G514897803
UPC #
-
Country of Origin
China

Dimensions

Height
2.20 in
Width
4.02 in
Depth
0.63 in

Details

Item
Docking Station
OS Compatibility
Windows 10, Windows 8, ChromeOS, Mac OS X 10.14 Mojave, Android, Mac OS X 10.12 Sierra, Windows 11, Windows 7, iPadOS
Includes
Quick Start Guide
Color
Space Gray
Brand Compatibility
Apple, HP, Dell, Lenovo
Number of HDMI Ports
1
Host Interface
USB Type C
HDMI
Yes
Number of USB Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Compatibility
Compatible Devices: USB-C Gen 1 & Gen 2 Ultrabooks, Chromebooks, Tablets & Thunderbolt 3 / 4 Laptops, such as HP, Dell, Lenovo, Apple MacBooks
Connectivity Technology
Wired
USB Type-A
Yes
Supported Resolutions
3840 x 2160, 2048 x 1080, 1920 x 1080
Number of RJ-45 Ports
1
Screen Mode
Full HD, 2K, 4K
Number of USB Ports
4
Number of USB Type-C Ports
2
USB Type-C Detail
(1) USB-C, Male, Input, (1) USB-C, Female, for PD 3.0 charging
USB Type-C
Yes
Device Supported
TV/Monitor/Projector/Notebook/Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.