Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO USB-C 60W CHARGING AND SYNC 6FT CABLE

  • Mfr # CB-TC0N11-S1

  • Zoro # G622605901


product price: $10.85
/ea

Key Features

Connector Gender on Second End
Male
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-TC0N11-S1
Zoro #
G622605901
UPC #
662774046822
Country of Origin
China

Details

Connector Gender on Second End
Male
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type C - Male
Features
Fast Charging, Halogen-free, Durable, EMI Protection, Power Delivery 3.0, Rugged, Braided
Device Supported
iPad Pro, iPhone, MacBook Air, Gaming Console, Smartphone, MacBook Pro, Tablet
End 1 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
Shielding Material
Aluminum
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Gbit/s
Connector Gender on First End
Male
Cable Type
USB-C
Color
Black
Compatibility
Apple - iPhone 15 Pro, iPhone 15 Pro Max, iPhone 16 Pro, iPhone 16Pro MaxApple - iPad ProApple - MacBook Pro (13",14",15",16")Apple - MacBook AirSamsung - Galaxy Note series (S24, S23, S22, S21, S20, S10, S9, S8, Note 20, Note 10)Google - Pixel 8Nintendo - Switch
Shielding
Yes
Product Material
Conductor - Oxygen-free Copper (OFC), Tinned CopperConnector hood - Aluminum shell
Jacket Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.