Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TRIPLE VIDEO MST DOCKING W/PD

  • Mfr # JU-DK0R11-S1

  • Zoro # G214877921


product price: $191.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
Includes
USB-C Triple Video MST Docking Station with PD Power Adapter 20V/5A USB 3.1 Gen-1 type C to C cable User Manual
Color
Black
Height
0.75 in
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0R11-S1
Zoro #
G214877921
UPC #
662774045139
Country of Origin
China

Dimensions

Height
0.75 in
Width
8.16 in
Depth
3.29 in

Details

Item
Docking Station
OS Compatibility
Windows
Includes
USB-C Triple Video MST Docking Station with PD Power Adapter 20V/5A USB 3.1 Gen-1 type C to C cable User Manual
Color
Black
Watts
65 W
Number of USB Type-A Ports
4
HDMI
Yes
Network (RJ-45)
Yes
Number of Displays Supported
3
Kensington Security Slot
Yes
USB Type-C Detail
1x 24-pin USB 3.1 Gen-1 Type-C, Female, input
USB Type-C
Yes
Ethernet Technology
Gigabit Ethernet
Supported Resolutions
3840 x 2160, 1920 x 1080
USB Type-A
Yes
Screen Mode
4K
Headphone/Microphone Combo Port
Yes
Number of RJ-45 Ports
1
Number of USB 3.1 Gen 1 Type-A Ports
4
Connectivity Technology
Wired
DisplayPort Version
1.4
Number of USB Type-C Ports
1
Green Environmental Attribute
Environmentally Friendly
DisplayPort
Yes
Memory Card Reader
Yes
Number of HDMI Ports
2
Host Interface
USB 3.0 (3.1 Gen 1) Type C
Device Supported
TV/Monitor/Notebook/Desktop PC
Memory Card Supported
microSD, SD
Number of DisplayPorts
1
Operating System
Windows
Environmentally Friendly
Yes
Screen Mode Supported
4K
Maximum Power Supply Wattage
65 W
Compatible Devices
Monitor, TV, Notebook, Desktop PC
Interfaces
USB 3.0 (3.1 Gen 1) Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.