
USB TO RS-232 SERIAL ADAPTER CABLE
Mfr # JU-CS0311-S1
Zoro # G014885119
product price: $46.25
/eaKey Features
Cable Length
3.30 ft
End 1 Connection Type
RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Includes
USB to Serial Adapter, Quick Start Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-CS0311-S1
Zoro #
G014885119
UPC #
662774043654
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3.30 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Includes
USB to Serial Adapter, Quick Start Guide
Color
Black
Standards
TAA Compliant
Cable Type
Serial/USB
Features
Plug & Play, ESD Protection
Connector on First End Details
1 x 9-pin RS-232 Serial - Male
Data Transfer Rate
12-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male
Device Supported
PDA, ISDN Termination Adapter, Computer, Desktop Computer, Label/Receipt Printer, Notebook, Serial Adapter, PC, Barcode Scanner, Modem
Connector Plating
Gold
Data Transfer Speed
12-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Package Contents
USB to Serial Adapter, Quick Start Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.