Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB TYPE-C TO HDMI CABLE - 2M

  • Mfr # CB-TC0B12-S1

  • Zoro # G221708126


product price: $54.85
/ea

Key Features

Connector Gender on First End
Male
Width
0.8 in
Color
Black
Connector Gender on Second End
Male
Connector on Second End Details
1 x 19-Pin HDMI Type a digital audio/video - male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-TC0B12-S1
Zoro #
G221708126
UPC #
662774008776
Country of Origin
China

Dimensions

Width
0.8 in
Height
0.7 in

Details

Connector Gender on First End
Male
Color
Black
Connector Gender on Second End
Male
Connector on Second End Details
1 x 19-Pin HDMI Type a digital audio/video - male
Item
A/V Cable
Product Material
Housing - Plastic
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Tangle-free, Plug & Play, HDCP 1.4, Reversible, HDCP 2.2, Double Braided
Cable Type
HDMI/USB-C
Device Supported
Audio/Video Device
End 1 Connection Type
USB Type C - Male
Supported Resolutions
3840 x 2160
Data Transfer Speed
6-Gbit/s
Connector on First End Details
1 x USB Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.