Shop SIIG
See all product information
Create Account
Video / audio cable - HDMI - 19 pin HDMI (M) - 19 pin HDMI (M) - 2 m - double shielded
- Mfr # CB-000012-S1
- Zoro # G214897493
product price:Â
$
27.39
/ea
Key Features
Shielding
Yes
Conductor
Copper
Device Supported
TV
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-000012-S1
- Zoro #
- G214897493
- UPC #
- 662774002538
- Country of Origin
- China
- Shielding
- Yes
- Conductor
- Copper
- Device Supported
- TV
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector Plating
- Gold
- Item
- A/V Cable
- Connector on Second End Details
- (1) HDMI 1.3b Digital Audio/Video - Male
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Connector on First End Details
- (1) HDMI 1.3b Digital Audio/Video - Male
- Color
- Black
- Features
- Molded
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.