Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig Video Extender Transmitter/Receiver - Wired CE-H26W11-S1

Video Extender Transmitter/Receiver - Wired (Discontinued)

  • Mfr # CE-H26W11-S1
  • Zoro # G110329951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26W11-S1
Zoro #
G110329951
UPC #
662774044781
Country of Origin
China

Dimensions

Receiver Depth
3.81 in
Transmitter Depth
11.81 in
Transmitter Height
1.18 in
Receiver Height
0.93 in
Transmitter Width
4.37 in
Receiver Width
3.70 in

Details

Number of HDMI Outputs
8
Number of Input Devices Supported
1
Network (RJ-45)
Yes
Connectivity Technology
Wired
Graphics Modes
Full HD
Twisted Pair Cable Standard
Category 7
Number of Output Devices Supported
8
HDMI In
Yes
Environmentally Friendly
Yes
Number of HDMI Inputs
1
HDMI Out
Yes
Number of Network (RJ-45) Ports
16
Maximum Operating Distance
393.70 ft
Media Type Supported
Twisted Pair
Package Contents
1x8 HDMI Splitter HDbitT over IP Extender Kit - 120m, (9) Power Adapters, (1) IR Blaster Cable , (8) IR Receiver Cable, Quick Start Guide
Frequency
50 Hz, 60 Hz
Maximum Video Resolution
1920 x 1080
Green Environmental Attribute
Environmentally Friendly
Includes
(9) Power Adapters, (1) IR Blaster Cable , (8) IR Receiver Cable, Quick Start Guide
Item
Video Extender Transmitter/Receiver
Max. Video Resolution
1920 x 1080
Mounting
Surface, Wall

Description

Extends 1080p HDMI signal up to 394ft over Cat6 cable to up to 8 displays, IR control, works with Gigabit network switches for more displays and extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.