This item is Discontinued.

Siig Wireless 2T2R Dual Band WiFi Ethernet PCIe Card - AC1200 - 867Mbps on 5G, 300Mbps on 2.4G LB-WR0011-S1

This item is Discontinued.

Siig

Wireless 2T2R Dual Band WiFi Ethernet PCIe Card - AC1200 - 867Mbps on 5G, 300Mbps on 2.4G (Discontinued)

Mfr # LB-WR0011-S1
Zoro # G115289809
UPC # 662774044132
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB-WR0011-S1
Zoro #
G115289809
UPC #
662774044132
Country of Origin
China

Dimensions

Depth
2.6"
Height
4.7 in
Width
0.7 in

Details

Item
Wi-Fi Adapter
Includes
Wireless 2T2R Dual Band WiFi Ethernet PCIe Card - AC1200, Full Height & Spare Low Profile Brackets, 2 x Antenna, Driver CD, Quick Start Guide
Wireless LAN Standard
IEEE 802.11ac
UNII Maximum Frequency
5 GHz
Wireless Transmission Speed
1.17-Gbit/s
ISM Band
Yes
Device Supported
Desktop Computer, Server
ISM Maximum Frequency
2.40 GHz
Host Interface
PCI Express 2.1 x1
UNII Band
Yes
Environmentally Friendly
Yes
Wi-Fi Generation
Wi-Fi 5
Form Factor
Plug-in Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.