
10.1 oz, Cartridge, White, Sikaflx 11 FC
Mfr # SIKA-184915
Zoro # G010736798
product price: $20.19
/eaKey Features
Container Type
Cartridge
Container Size
10.1 oz
Color
White
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIKA-184915
Zoro #
G010736798
UPC #
33886006583
Country of Origin
United States
Dimensions
Container Size
10.1 oz
Details
Container Type
Cartridge
Color
White
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflx 11 FC
Working Time
1 - 2 Hours
Full Cure Time
3 - 5 Days
Elongation
6
Number of Components
Single Component
Chemical Base
Polyurethane
Weight
1.1 lb
Temp. Range
-40° to 170°F
Standards
ASTM C-920 Type S Grade NS Class 12.5 Use NT/M/G/A/I/O, TT-S-00230C
Functional Cure
Moisture
VOC Content Weight
28.5 g/L
Description
Sikaflex 11FC Polyurethane Sealant/Adhesive White 10.1oz Cartridge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.