
1.5 gal, Pail, Limestone, Sikaflex 2c NS EZ Mix (Discontinued)
- Mfr # SIKA-187658
- Zoro # G210736789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIKA-187658
Zoro #
G210736789
UPC #
33886010979
Country of Origin
United States
Dimensions
Container Size
1.5 gal
Details
Container Type
Pail
Color
Limestone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 2c NS EZ Mix
Working Time
8 - 10 Hours
Full Cure Time
3 Days
Elongation
3
Chemical Base
Polyurethane
Weight
19 lb
Temp. Range
-40° to 170°F
Functional Cure
Moisture
Number of Components
Two Component
Standards
ASTM C-920 Type M Grade NS Class 25 Use T/NT/M/G/A/I/O, TT-S-00227E Type II Class A, CAN/CGSB 19.24 - M90, NSF/ANSI 61, UL Fire Rated 2 HR
VOC Content Weight
75 g/L
Description
Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Limestone 1.5 Gallon
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.