Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

295 ml, Cartridge, Aluminum, Sikasil WS-295

  • Mfr # SIKA-412323

  • Zoro # G610736822


product price: $43.39
/ea
Sold in multiples of 24 for $1,041.36

Key Features

Container Type
Cartridge
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikasil WS-295
Working Time
50 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-412323
Zoro #
G610736822
UPC #
33886052825
Country of Origin
United States

Dimensions

Container Size
295 ml

Details

Container Type
Cartridge
Color
Aluminum
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikasil WS-295
Working Time
50 Minutes
Full Cure Time
7 - 14 Days
Elongation
7
Cure Type
Neutral
Standards
ASTM C-920 Type S Grade NS Class 50 Use NT/M/G/A/O, TT-S-00230C Type II Class A, ASTM C1184, CAN/CGSB-19.13-M87
Number of Components
Single Component
Temp. Range
-80° to 350°F
Weight
0.85 lb
Functional Cure
Moisture
Chemical Base
Silicone
VOC Content Weight
37 g/L

Description

Aluminum Med Modulus Neutral Cure Weatherseal & Structure Silicone Sealant/Adhesive 295ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.