
295 ml, Cartridge, Black, Sikasil-GP
Mfr # SIKA-432062
Zoro # G310736849
product price: $20.59
/eaKey Features
Container Type
Cartridge
Container Size
295 ml
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil-GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIKA-432062
Zoro #
G310736849
UPC #
33886066037
Country of Origin
United States
Dimensions
Container Size
295 ml
Details
Container Type
Cartridge
Color
Black
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil-GP
Working Time
13 Minutes
Elongation
5
Cure Type
Acetoxy
Weight
0.85 lb
Functional Cure
Moisture
Chemical Base
Silicone
Temp. Range
-76° to 350°F
Number of Components
Single Component
VOC Content Weight
36 g/L
Description
Sikasil-GP Black General Purpose Acetoxy Silicone Sealant 295ml Cartridge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.