Zoro Homepage

295 ml, Cartridge, White, Sikasil-GP

  • Mfr # SIKA-432064

  • Zoro # G810736820


product price: $20.59
/ea

Key Features

Container Type
Cartridge
Container Size
295 ml
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil-GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-432064
Zoro #
G810736820
UPC #
33886066051
Country of Origin
United States

Dimensions

Container Size
295 ml

Details

Container Type
Cartridge
Color
White
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil-GP
Working Time
13 Minutes
Elongation
5
Cure Type
Acetoxy
Chemical Base
Silicone
Functional Cure
Moisture
Weight
0.85 lb
Number of Components
Single Component
Temp. Range
-76° to 350°F
VOC Content Weight
36 g/L

Description

Sikasil-GP White General Purpose Acetoxy Silicone Sealant 295ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.