Zoro Homepage

3 gal, Pail, Limestone, Sikaflex 2c SL

  • Mfr # SIKA-91024

  • Zoro # G410736701


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 2c SL
Working Time
6 - 8 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91024
Zoro #
G410736701
UPC #
33886007870
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Container Type
Pail
Color
Limestone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 2c SL
Working Time
6 - 8 Hours
Full Cure Time
3 Days
Elongation
6.5
Standards
ASTM C-920 Type M Grade P Class 25 Use T/NT/M/G/A/I/O, TT-S-00227E Type I Class A
Number of Components
Two Component
Weight
19 lb
Chemical Base
Polyurethane
Functional Cure
Moisture
Temp. Range
-40° to 170°F
VOC Content Weight
38 g/L

Description

Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.