Zoro Homepage

3 gal, Pail, Tint Base, Sikaflex 2c NS EZ Mix

  • Mfr # SIKA-187654

  • Zoro # G610736723


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Tint Base
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 2c NS EZ Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-187654
Zoro #
G610736723
UPC #
33886010931
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Container Type
Pail
Color
Tint Base
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 2c NS EZ Mix
Working Time
8 - 10 Hours
Full Cure Time
3 Days
Elongation
3
Chemical Base
Polyurethane
Standards
ASTM C-920 Type M Grade NS Class 25 Use T/NT/M/G/A/I/O, TT-S-00227E Type II Class A, CAN/CGSB 19.24 - M90, NSF/ANSI 61, UL Fire Rated 2 HR
Weight
40 lb
Temp. Range
-40° to 170°F
Number of Components
Two Component
Functional Cure
Moisture
VOC Content Weight
75 g/L

Description

Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Tint Base 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.