Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 oz, Tube, Black, Sikaflex 291 LOT

  • Mfr # SIKA-610565

  • Zoro # G710736777


product price: $25.99
/ea

Key Features

Container Type
Tube
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 291 LOT
Working Time
4 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-610565
Zoro #
G710736777
UPC #
33886130653
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Container Type
Tube
Color
Black
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 291 LOT
Working Time
4 Hours
Elongation
5.5
Standards
NSF Proprietary Substances and Nonfood Compounds
Temp. Range
-40° to 194°F
Number of Components
Single Component
Functional Cure
Moisture
Weight
0.3 lb
Chemical Base
Polyurethane

Description

Sikaflex 291 LOT, Black, Polyurethane Marine Sealant-Adhesive, 3oz Tube

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.