Zoro Homepage

3 oz, Tube, White, Sikaflex 295 UV

  • Mfr # SIKA-610586

  • Zoro # G910736836


product price: $23.95
/ea

Key Features

Container Type
Tube
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 295 UV
Working Time
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-610586
Zoro #
G910736836
UPC #
33886130691
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Container Type
Tube
Color
White
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 295 UV
Working Time
1 Hour
Elongation
5
Number of Components
Single Component
Weight
0.3 lb
Temp. Range
-58° to 194°F
Chemical Base
Polyurethane
Functional Cure
Moisture

Description

Sikaflex 295 UV, White, Marine UV Resistant Adhesive & Sealant, 3oz Tube

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.