Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ml, Cartridge, Aluminum, Sikaflex 219 LM

  • Mfr # SIKA-108193

  • Zoro # G510736724


product price: $26.69
/ea
Sold in multiples of 24 for $640.56

Key Features

Container Type
Cartridge
Container Size
300 ml
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 219 LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-108193
Zoro #
G510736724
UPC #
33886006071
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Aluminum
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 219 LM
Working Time
3 Hours
Elongation
7
Weight
1.1 lb
Number of Components
Single Component
Functional Cure
Moisture
Chemical Base
Polyurethane
Temp. Range
-40° to 194°F

Description

Sikaflex 219 LM Aluminum Elastomeric Polyurethane Sealant 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.