Zoro Homepage

300 ml, Cartridge, Aluminum, Sikaflex 221

  • Mfr # SIKA-90892

  • Zoro # G510736717


product price: $20.75
/ea

Key Features

Container Type
Cartridge
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 221
Working Time
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90892
Zoro #
G510736717
UPC #
33886005104
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Aluminum
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 221
Working Time
1 Hour
Elongation
5
Functional Cure
Moisture
Number of Components
Single Component
Chemical Base
Polyurethane
Weight
0.95 lb
Temp. Range
-40° to 195°F
Standards
NSF/ANSI/CAN 61, NSF Proprietary Substances and Nonfood Compounds

Description

Sikaflex 221 1-Component Polyurethane Sealant Aluminum 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.