Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ml, Cartridge, Gray, Sikaflex 211 US

  • Mfr # SIKA-442992

  • Zoro # G010736767


product price: $10.79
/ea

Key Features

Container Type
Cartridge
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 211 US
Working Time
40 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-442992
Zoro #
G010736767
UPC #
33886071512
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Gray
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 211 US
Working Time
40 Minutes
Elongation
5
Functional Cure
Moisture
Chemical Base
Polyurethane
Number of Components
Single Component
Weight
1.1 lb
Temp. Range
-40° to 194°F

Description

Sikaflex 211 US Gray Multi-Purpose General Sealant 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.