Zoro Homepage

300 ml, Cartridge, Light Gray, Sikaflex 521

  • Mfr # SIKA-563890

  • Zoro # G110736766


product price: $35.95
/ea

Key Features

Container Type
Cartridge
Color
Light Gray
Application
Outdoor
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-563890
Zoro #
G110736766
UPC #
7612894184518
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Light Gray
Application
Outdoor
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 521
Working Time
30 Minutes
Elongation
4
Chemical Base
Hybrid
Functional Cure
Moisture
Weight
1.1 lb
Number of Components
Single Component
Temp. Range
-58° to 194°F

Description

Sikaflex 521 Light Gray UV Resistant Low Modulus Sealant 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.