Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ml, Cartridge, Log Home Tan, Sikaflex 219 LM

  • Mfr # SIKA-106451

  • Zoro # G210736697


product price: $25.39
/ea

Key Features

Container Type
Cartridge
Container Size
300 ml
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 219 LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-106451
Zoro #
G210736697
UPC #
33886005722
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Log Home Tan
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 219 LM
Working Time
3 Hours
Elongation
7
Weight
1.1 lb
Temp. Range
-40° to 194°F
Functional Cure
Moisture
Number of Components
Single Component
Chemical Base
Polyurethane

Description

Sikaflex 219 LM Log Home Tan Elastomeric Polyurethane Sealant 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.