Zoro Homepage

300 ml, Cartridge, Stone, Sikaflex 1a

  • Mfr # SIKA-91015

  • Zoro # G810736745


product price: $13.89
/ea

Key Features

Container Type
Cartridge
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 1a
Working Time
3 - 6 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91015
Zoro #
G810736745
UPC #
33886002810
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Stone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 1a
Working Time
3 - 6 Hours
Full Cure Time
4 - 7 Days
Elongation
5.5
Temp. Range
-40° to 170°F
Weight
1.1 lb
Standards
ASTM C-920 Type S Grade NS Class 35 Use T/NT/M/G/A/I/O, TT-S-00230C Type II Class A, ASTM C719, CAN/CGSB 19.13-M87, NSF/ANSI 61
Functional Cure
Moisture
Number of Components
Single Component
Chemical Base
Polyurethane
VOC Content Weight
37 g/L

Description

Sikaflex 1A 91015 Stone One Part Polyurethane Elastomeric Sealant 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.