Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 ml, Cartridge, White, Sikaflex 291 LOT

  • Mfr # SIKA-90925

  • Zoro # G910736782


product price: $30.60
/ea

Key Features

Container Type
Cartridge
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 291 LOT
Working Time
4 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90925
Zoro #
G910736782
UPC #
33886002707
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
White
Application
Marine
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 291 LOT
Working Time
4 Hours
Elongation
5.5
Chemical Base
Polyurethane
Standards
NSF Proprietary Substances and Nonfood Compounds
Functional Cure
Moisture
Temp. Range
-40° to 194°F
Weight
1.1 lb
Number of Components
Single Component

Description

Sikaflex 291 LOT, White, Polyurethane Marine Sealant-Adhesive, 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.